Discontinued with Replacement
BOLT STRL A325 L/NUT 3/4-10X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 3/4-10X1-3/4

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-3222-000
  • Mfr. Model # 00152-3222-000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.2 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT 3/4-10X1 3/4

Your Price: NA

Technical Specs

  • Item Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Thread Length 1-3/8"
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-1/4"
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list