Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1-8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1-8X6

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-4060-020
  • Mfr. Model # 00152-4060-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.57 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 1-8X6

Price: NA

Technical Specs

  • Package Quantity 35
  • Finish Plain
  • Material Steel
  • Item Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Thread Size 1-8
  • Type Heavy Hex Head
  • Overall Length 6"
  • Grade A325
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A325 Type 1
  • Head Height 39/64"
  • Head Dia. 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list