Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1-8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1-8X5

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-4050-020
  • Mfr. Model # 00152-4050-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.62 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 1-8X5

Price: NA

Technical Specs

  • Finish Plain
  • Material Steel
  • Package Quantity 40
  • Item Structural Bolt
  • Thread Size 1-8
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 120,000
  • Grade A325
  • Thread Length 1-3/4"
  • Overall Length 5"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Direction Right Hand
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-5/8"
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list