Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1-8X2 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1-8X2 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-4024-024
  • Mfr. Model # 00152-4024-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.84 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT HDG 1-8X2

Price: NA

Technical Specs

  • Finish Hot Dipped Galvanized
  • Package Quantity 80
  • Item Structural Bolt
  • Material Steel
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Thread Size 1-8
  • Thread Length 1-3/4"
  • Overall Length 2"
  • Grade A325
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Dia. 1-5/8"
  • Thread Direction Right Hand
  • Head Height 39/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list