Skip Content
BOLT STRL A325 L/NUT 1/2-13X3 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1/2-13X3 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-2830-024
  • Mfr. Model # 00152-2830-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.02 lbs

Technical Specs

  • Package Quantity 275
  • Finish Hot Dipped Galvanized
  • Material Steel
  • Item Structural Bolt
  • Tensile Strength (PSI) 120,000
  • Type Heavy Hex Head
  • Thread Size 1/2-13
  • Overall Length 3"
  • Grade A325
  • Thread Type UNC
  • Thread Length 1"
  • Meets/Exceeds ASTM A325 Type 1
  • Rockwell Hardness HRC 34 max.
  • Head Height 5/16"
  • Thread Direction Right Hand
  • Head Dia. 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List