Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1/2-13X2 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1/2-13X2 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-2824-024
  • Mfr. Model # 00152-2824-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.2 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT HDG 1/2-13X2

Price: NA

Technical Specs

  • Finish Hot Dipped Galvanized
  • Material Steel
  • Item Structural Bolt
  • Package Quantity 400
  • Tensile Strength (PSI) 120,000
  • Thread Size 1/2-13
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 1"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325 Type 1
  • Overall Length 2"
  • Thread Direction Right Hand
  • Head Dia. 7/8"
  • Rockwell Hardness HRC 34 max.
  • Head Height 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List