Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1/2-13X1-3/4HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1/2-13X1-3/4HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-2822-024
  • Mfr. Model # 00152-2822-024
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.95 lbs
Suggested Replacement Product
A325 STR BLT LS NT HDG 1/2-13X1 3/4

Price: NA

Technical Specs

  • Finish Hot Dipped Galvanized
  • Material Steel
  • Item Structural Bolt
  • Package Quantity 450
  • Tensile Strength (PSI) 120,000
  • Thread Size 1/2-13
  • Grade A325
  • Overall Length 1-3/4"
  • Type Heavy Hex Head
  • Thread Length 1"
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Thread Direction Right Hand
  • Head Dia. 7/8"
  • Head Height 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List