Skip Content
Discontinued with Replacement
BOLT STRL A325 L/NUT 1-1/8-7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT STRL A325 L/NUT 1-1/8-7X6

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00152-4160-020
  • Mfr. Model # 00152-4160-020
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.82 lbs
Suggested Replacement Product
A325 STR BOLT LESS NUT PL 1 1/8-7X6

Price: NA

Technical Specs

  • Item Structural Bolt
  • Finish Plain
  • Material Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 1 1/8-7
  • Grade A325
  • Overall Length 6"
  • Thread Length 2"
  • Meets/Exceeds ASTM A325 Type 1
  • Thread Type UNC
  • Rockwell Hardness HRC 34 max.
  • Head Height 11/16"
  • Head Dia. 1-5/8"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list