Skip Content
BOLT STRL A325 HG 7/8-9X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 7/8-9X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.087.0800
  • Mfr. Model # U04210.087.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 7.74 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 5
  • Thread Size 7/8"
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 8"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 - C34
  • Head Dia. 1-7/16"
  • Thread Direction Right Hand
  • Head Height 35/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list