Skip Content
BOLT STRL A325 HG 7/8-9X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 7/8-9X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.087.0600
  • Mfr. Model # U04210.087.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 6.09 lbs

Technical Specs

  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 7/8"
  • Grade A325
  • Meets/Exceeds ASTM A325-1
  • Overall Length 6"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Rockwell Hardness C25 - C34
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list