Skip Content
BOLT STRL A325 HG 5/8-11X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 5/8-11X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.062.0550
  • Mfr. Model # U04210.062.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 5.48 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Package Quantity 10
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Thread Size 5/8"
  • Includes Bolt
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 5-1/2"
  • Thread Length 1-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-1/16"
  • Head Height 25/64"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list