Skip Content
BOLT STRL A325 HG 5/8-11X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 5/8-11X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.062.0450
  • Mfr. Model # U04210.062.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.64 lbs

Technical Specs

  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Package Quantity 10
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Thread Size 5/8"
  • Type Heavy Hex Head
  • Thread Length 1-1/4"
  • Grade A325
  • Overall Length 4-1/2"
  • Meets/Exceeds ASTM A325-1
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Height 25/64"
  • Head Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list