Skip Content
BOLT STRL A325 HG 3/4-10X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 3/4-10X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.075.0550
  • Mfr. Model # U04210.075.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 8.12 lbs

Technical Specs

  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Item Hex Structural Bolt
  • Material Carbon Steel
  • Package Quantity 10
  • Thread Size 3/4"-10
  • Type Heavy Hex Head
  • Thread Length 1-3/8"
  • Overall Length 5-1/2"
  • Grade A325
  • Tensile Strength (PSI) 105,000
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Dia. 1-1/4"
  • Thread Direction Right Hand
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list