Skip Content
BOLT STRL A325 HG 3/4-10X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 3/4-10X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.075.0400
  • Mfr. Model # U04210.075.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 6.31 lbs

Technical Specs

  • Material Carbon Steel
  • Includes Bolt
  • Item Hex Structural Bolt
  • Finish Hot Dip Galvanized
  • Type Heavy Hex Head
  • Overall Length 4"
  • Tensile Strength (PSI) 105,000
  • Thread Size 3/4"-10
  • Grade A325
  • Package Quantity 10
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Dia. 1-1/4"
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Head Height 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list