Skip Content
BOLT STRL A325 HG 3/4-10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 3/4-10X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.075.0200
  • Mfr. Model # U04210.075.0200
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 3.89 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Package Quantity 10
  • Item Structural Bolt
  • Includes Bolt
  • Tensile Strength (PSI) 105,000
  • Thread Size 3/4"
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 2"
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A325-1
  • Thread Type UNC
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list