Skip Content
BOLT STRL A325 HG 3/4-10X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 3/4-10X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.075.0225
  • Mfr. Model # U04210.075.0225
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.19 lbs

Technical Specs

  • Includes Bolt
  • Material Carbon Steel
  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Package Quantity 10
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Overall Length 2-1/4"
  • Grade A325
  • Thread Size 3/4"
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Head Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list