Skip Content
BOLT STRL A325 HG 3/4-10X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 3/4-10X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.075.0250
  • Mfr. Model # U04210.075.0250
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.49 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt
  • Item Structural Bolt
  • Material Carbon Steel
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Package Quantity 10
  • Thread Size 3/4"
  • Grade A325
  • Overall Length 2-1/2"
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Rockwell Hardness C25 to C34/C19 to C30
  • Meets/Exceeds ASTM A325-1
  • Head Dia. 1-1/4"
  • Head Height 15/32"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list