Skip Content
BOLT STRL A325 HG 1/2-13X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1/2-13X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.050.0225
  • Mfr. Model # U04210.050.0225
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.19 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 105,000
  • Thread Size 1/2"
  • Grade A325
  • Type Heavy Hex Head
  • Thread Length 1"
  • Overall Length 2-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Head Dia. 7/8"
  • Rockwell Hardness C25 to C34
  • Head Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list