Skip Content
BOLT STRL A325 HG 1.1/8-7X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.0900
  • Mfr. Model # U04210.112.0900
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 14.49 lbs

Technical Specs

  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 5
  • Thread Size 1-1/8"
  • Grade A325
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Thread Length 2"
  • Thread Type UNC
  • Overall Length 9"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 - C34/C19 - C31
  • Head Dia. 1-13/16"
  • Thread Direction Right Hand
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list