Skip Content
BOLT STRL A325 HG 1.1/8-7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.0800
  • Mfr. Model # U04210.112.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 13.14 lbs

Technical Specs

  • Package Quantity 5
  • Item Structural Bolt
  • Material Steel
  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Grade A325
  • Thread Type UNC
  • Overall Length 8"
  • Thread Length 2"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C19 - C31
  • Thread Direction Right Hand
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list