Skip Content
BOLT STRL A325 HG 1.1/8-7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.0700
  • Mfr. Model # U04210.112.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 11.74 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Grade A325
  • Thread Size 1-1/8"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Overall Length 7"
  • Rockwell Hardness C19 - C31
  • Thread Length 2"
  • Thread Direction Right Hand
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list