Skip Content
BOLT STRL A325 HG 1.1/8-7X6.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X6.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.0650
  • Mfr. Model # U04210.112.0650
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 11.09 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Thread Size 1-1/8"
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Package Quantity 5
  • Type Heavy Hex Head
  • Thread Length 2"
  • Overall Length 6-1/2"
  • Meets/Exceeds ASTM A325-1
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C31
  • Head Height 11/16"
  • Head Dia. 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list