Skip Content
BOLT STRL A325 HG 1.1/8-7X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.0300
  • Mfr. Model # U04210.112.0300
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 6.39 lbs

Technical Specs

  • Includes Bolt
  • Item Structural Bolt
  • Material Steel
  • Finish Hot Dip Galvanized
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Overall Length 3"
  • Grade A325
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C31
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list