Skip Content
BOLT STRL A325 HG 1.1/8-7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/8-7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.112.1000
  • Mfr. Model # U04210.112.1000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 15.84 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Bolt
  • Material Steel
  • Item Structural Bolt
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 2"
  • Thread Type UNC
  • Overall Length 10"
  • Rockwell Hardness C19 - C31
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list