Skip Content
BOLT STRL A325 HG 1.1/4-7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/4-7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.125.0800
  • Mfr. Model # U04210.125.0800
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.64 lbs

Technical Specs

  • Item Structural Bolt
  • Includes Bolt
  • Package Quantity 5
  • Finish Hot Dip Galvanized
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/4"
  • Material Steel
  • Thread Length 2"
  • Overall Length 8"
  • Grade A325
  • Type Heavy Hex Head
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C31
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list