Skip Content
BOLT STRL A325 HG 1.1/4-7X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 HG 1.1/4-7X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04210.125.0450
  • Mfr. Model # U04210.125.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.84 lbs

Technical Specs

  • Includes Bolt
  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 4-1/2"
  • Thread Length 2"
  • Rockwell Hardness C19 - C31
  • Head Height 25/32"
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list