Skip Content
BOLT STRL A325 5/8-11X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 5/8-11X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.062.0500
  • Mfr. Model # U04005.062.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 5.06 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Package Quantity 10
  • Material Steel
  • Thread Size 5/8"
  • Grade A325
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Overall Length 5"
  • Item Structural Bolt
  • Thread Length 1-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34
  • Head Dia. 1-1/16"
  • Head Height 25/64"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list