Skip Content
BOLT STRL A325 5/8-11X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 5/8-11X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.062.0450
  • Mfr. Model # U04005.062.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.64 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 5/8"
  • Grade A325
  • Overall Length 4-1/2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34/C19 to C30
  • Thread Length 1-1/4"
  • Thread Direction Right Hand
  • Head Dia. 1-1/16"
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list