Skip Content
BOLT STRL A325 5/8-11X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 5/8-11X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.062.0200
  • Mfr. Model # U04005.062.0200
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 2.55 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 10
  • Thread Size 5/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 2"
  • Tensile Strength (PSI) 105,000
  • Thread Length 1-1/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Head Dia. 1-1/16"
  • Thread Direction Right Hand
  • Rockwell Hardness C25 to C34
  • Head Height 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list