Skip Content
BOLT STRL A325 5/8-11X2.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 5/8-11X2.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.062.0275
  • Mfr. Model # U04005.062.0275
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 3.18 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Material Steel
  • Item Structural Bolt
  • Package Quantity 10
  • Tensile Strength (PSI) 105,000
  • Thread Size 5/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 2-3/4"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34
  • Thread Direction Right Hand
  • Thread Length 1-1/4"
  • Thread Type UNC
  • Head Height 25/64"
  • Head Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list