Skip Content
BOLT STRL A325 3/4-10X2.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 3/4-10X2.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.075.0250
  • Mfr. Model # U04005.075.0250
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 4.49 lbs

Technical Specs

  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Finish Plain
  • Package Quantity 10
  • Thread Size 3/4"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Grade A325
  • Overall Length 2-1/2"
  • Thread Type UNC
  • Thread Length 1-3/8"
  • Rockwell Hardness C25 to C34
  • Head Height 15/32"
  • Meets/Exceeds ASTM A325-1
  • Head Dia. 1-1/4"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list