Skip Content
BOLT STRL A325 1-8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1-8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.100.0400
  • Mfr. Model # U04005.100.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 5.99 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Package Quantity 5
  • Thread Size 1"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 4"
  • Tensile Strength (PSI) 105,000
  • Thread Length 1-3/4"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C25 to C34
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Head Dia. 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list