Skip Content
BOLT STRL A325 1.1/8-7X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/8-7X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.112.0550
  • Mfr. Model # U04005.112.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 9.79 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Package Quantity 5
  • Item Structural Bolt
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 5-1/2"
  • Thread Type UNC
  • Thread Length 2"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List