Skip Content
BOLT STRL A325 1.1/8-7X4.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/8-7X4.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.112.0425
  • Mfr. Model # U04005.112.0425
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 8.09 lbs

Technical Specs

  • Includes Bolt
  • Item Structural Bolt
  • Finish Plain
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 4-1/4"
  • Meets/Exceeds ASTM A325-1
  • Thread Type UNC
  • Thread Length 2"
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Head Dia. 1-13/16"
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list