Skip Content
BOLT STRL A325 1.1/8-7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/8-7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.112.1000
  • Mfr. Model # U04005.112.1000
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 927
  • Shipping Weight 15.84 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Grade A325
  • Thread Type UNC
  • Overall Length 10"
  • Thread Length 2"
  • Meets/Exceeds ASTM A325-1
  • Head Dia. 1-13/16"
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Head Height 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list