Skip Content
BOLT STRL A325 1.1/4-7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/4-7X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.125.0700
  • Mfr. Model # U04005.125.0700
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.99 lbs

Technical Specs

  • Finish Plain
  • Includes Bolt
  • Item Structural Bolt
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Material Steel
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 2"
  • Overall Length 7"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C19 to C31
  • Head Dia. 2"
  • Thread Direction Right Hand
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list