Skip Content
BOLT STRL A325 1.1/4-7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/4-7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.125.0600
  • Mfr. Model # U04005.125.0600
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.34 lbs

Technical Specs

  • Includes Bolt
  • Finish Plain
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Tensile Strength (PSI) 105,000
  • Overall Length 6"
  • Grade A325
  • Thread Type UNC
  • Thread Length 2"
  • Meets/Exceeds ASTM A325-1
  • Thread Direction Right Hand
  • Rockwell Hardness C19 to C31
  • Head Height 25/32"
  • Head Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list