Skip Content
BOLT STRL A325 1.1/4-7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/4-7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.125.0500
  • Mfr. Model # U04005.125.0500
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.69 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 5
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Grade A325
  • Overall Length 5"
  • Meets/Exceeds ASTM A325-1
  • Thread Type UNC
  • Thread Length 2"
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list