Skip Content
BOLT STRL A325 1.1/4-7X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STRL A325 1.1/4-7X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.125.0450
  • Mfr. Model # U04005.125.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.84 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Includes Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Type UNC
  • Thread Length 2"
  • Overall Length 4-1/2"
  • Meets/Exceeds ASTM A325-1
  • Rockwell Hardness C19 to C31
  • Head Height 25/32"
  • Head Dia. 2"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list