BOLT STRL A325 1.1/4-7X3.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT STRL A325 1.1/4-7X3.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04005.125.0325
  • Mfr. Model # U04005.125.0325
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.74 lbs

Technical Specs

  • Includes Bolt
  • Item Structural Bolt
  • Tensile Strength (PSI) 105,000
  • Thread Length 2"
  • Rockwell Hardness C19 to C31
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list