Skip Content
BOLT STR EN14399-4 10.9 HS M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR EN14399-4 10.9 HS M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.240.0090
  • Mfr. Model # M04005.240.0090
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.75 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 25
  • Item Structural Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M24
  • Type High Strength
  • Grade 10.9
  • Overall Length 90mm
  • Thread Length 39mm
  • Thread Type Partial
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 41mm
  • Head Height 15 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List