Skip Content
BOLT STR EN14399-4 10.9 HS M24-3X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR EN14399-4 10.9 HS M24-3X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.240.0065
  • Mfr. Model # M04005.240.0065
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.45 lbs

Technical Specs

  • Finish Plain
  • Material Carbon Steel
  • Item Structural Bolt
  • Package Quantity 25
  • Type High Strength
  • Thread Size M24
  • Tensile Strength (PSI) 1,45,038
  • Grade 10.9
  • Overall Length 65mm
  • Thread Length 39mm
  • Thread Type Partial
  • Head Height 15 mm
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Head Dia. 41mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list