Skip Content
BOLT STR EN14399-4 10.9 HS M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR EN14399-4 10.9 HS M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.160.0080
  • Mfr. Model # M04005.160.0080
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Finish Plain
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M16
  • Type High Strength
  • Overall Length 80mm
  • Grade 10.9
  • Thread Type Partial
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 27mm
  • Thread Length 28mm
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list