Skip Content
BOLT STR EN14399-4 10.9 HS M16-2X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR EN14399-4 10.9 HS M16-2X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.160.0075
  • Mfr. Model # M04005.160.0075
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.31 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 50
  • Item Structural Bolt
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Grade 10.9
  • Type High Strength
  • Thread Size M16
  • Thread Length 28mm
  • Meets/Exceeds EN 14399-4
  • Overall Length 75mm
  • Thread Direction Right Hand
  • Thread Type Partial
  • Head Dia. 27mm
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list