Skip Content
BOLT STR EN14399-4 10.9 HS M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR EN14399-4 10.9 HS M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04005.160.0055
  • Mfr. Model # M04005.160.0055
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.22 lbs

Technical Specs

  • Finish Plain
  • Material Carbon Steel
  • Package Quantity 50
  • Item Structural Bolt
  • Thread Size M16
  • Tensile Strength (PSI) 1,45,038
  • Type High Strength
  • Grade 10.9
  • Overall Length 55mm
  • Thread Type Partial
  • Thread Length 28mm
  • Meets/Exceeds EN 14399-4
  • Head Dia. 27mm
  • Thread Direction Right Hand
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list