Skip Content
BOLT STR A325 W/NT HG 1.1/8-7X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR A325 W/NT HG 1.1/8-7X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.112.0550
  • Mfr. Model # U04211.112.0550
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 928
  • Shipping Weight 12.89 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/8"
  • Type Heavy Hex Head
  • Grade A325
  • Thread Length 2"
  • Overall Length 5-1/2"
  • Thread Type UNC
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Height 11/16"
  • Head Dia. 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list