Skip Content
BOLT STR A325 W/NT HG 1.1/4-7X4.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR A325 W/NT HG 1.1/4-7X4.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.125.0425
  • Mfr. Model # U04211.125.0425
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.44 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Tensile Strength (PSI) 105,000
  • Package Quantity 5
  • Grade A325
  • Thread Size 1-1/4"
  • Type Heavy Hex Head
  • Overall Length 4-1/4"
  • Thread Length 2"
  • Thread Type UNC
  • Rockwell Hardness C19 to C31
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Thread Direction Right Hand
  • Head Dia. 2"
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list