Skip Content
BOLT STR A325 W/NT HG 1.1/4-7X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR A325 W/NT HG 1.1/4-7X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.125.0450
  • Mfr. Model # U04211.125.0450
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.89 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Includes Heavy Nut
  • Item Structural Bolt
  • Material Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Type Heavy Hex Head
  • Thread Size 1-1/4"
  • Grade A325
  • Overall Length 4-1/2"
  • Thread Type UNC
  • Thread Length 2"
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Rockwell Hardness C19 to C31
  • Thread Direction Right Hand
  • Head Height 25/32"
  • Head Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list