Skip Content
BOLT STR A325 W/NT HG 1.1/4-7X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT STR A325 W/NT HG 1.1/4-7X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04211.125.0350
  • Mfr. Model # U04211.125.0350
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.14 lbs

Technical Specs

  • Includes Bolt, Nut
  • Item Structural Bolt Set
  • Package Quantity 5
  • Tensile Strength (PSI) 105,000
  • Thread Size 1-1/4"
  • Grade A325
  • Type Heavy Hex Head
  • Overall Length 3-1/2"
  • Thread Length 2"
  • Thread Type UNC
  • Meets/Exceeds ASTM A325-1, ASTM A563-DH
  • Head Dia. 2"
  • Thread Direction Right Hand
  • Material Steel
  • Finish Hot Dip Galvanized
  • Rockwell Hardness C19 to C31
  • Head Height 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list