Skip Content
STOVE BOLT,FLT HD,SQ DRV,NUT,1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STOVE BOLT,FLT HD,SQ DRV,NUT,1/4X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC195-316
  • Mfr. Model # 195-316
  • UNSPSC # 31161504
  • CATALOGUE PAGE # 1029
  • Shipping Weight 0.03 lbs

Product Details

Stove bolt, flat head, square drive with hex machine screw nut. Size 1/4-20, length 2 inches.

Technical Specs

  • Package Quantity 100
  • Item Stove bolt
  • Length 2"
  • Drive Type Socket Drive
  • Thread Size 1/4"-20
  • System of Measurement Inch
  • Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list